Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, 2XL, PR 1

  • Item # 49DC12
  • Mfr. Model # 9178NFXXL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Memphis Black Kevlar® cut-resistant coated gloves from MCR Safety are designed for hand protection, dexterity, and comfort in general tasks such as brick and knife handling, construction, landscaping, plumbing, maintenance, and farming. Kevlar material provides cut, abrasion, and thermal resistance. Seamless black Kevlar stretch knit with foam nitrile-dipped fingers and palm for enhanced grip. Black color hides dirt and grime.
Show More Close
 

Technical Specifications

Item # 49DC12
Mfr. Model # 9178NFXXL
UNSPSC #46181504
Catalog Page 1679
Shipping Weight 0.21 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 2
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Black Kevlar(R)
Glove Size 2XL
Puncture Resistant Yes
Palm Material Nitrile
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 13-1/4"
Application Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Bakeries
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams Greater Than 1500
ANSI Puncture Newtons 0
Finger Material Kevlar(R)
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Kevlar(R)
Thumb Style Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms