Check Availability
  • MCR SAFETY 

    Nitrile, Cut Resistant Gloves, A4 ANSI/ISEA Cut Level, XS Glove Size, Black

  • Item # 49DC11
  • Mfr. Model # 9178NFXS
Nitrile,  Cut Resistant Gloves,  A4 ANSI/ISEA Cut Level,  XS Glove Size,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Memphis Black Kevlar® cut-resistant coated gloves from MCR Safety are designed for hand protection, dexterity, and comfort in general tasks such as brick and knife handling, construction, landscaping, plumbing, maintenance, and farming. Kevlar material provides cut, abrasion, and thermal resistance. Seamless black Kevlar stretch knit with foam nitrile-dipped fingers and palm for enhanced grip. Black color hides dirt and grime.
Show More Close
 

Technical Specifications

Item # 49DC11
Mfr. Model # 9178NFXS
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 2
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Black Kevlar(R)
Glove Size XS
Puncture Resistant No
Palm Material Nitrile
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 12-1/4"
Application Agriculture, Automotive, Construction, Demolition, Glass Handling, Manufacturing, Metal Fabrication, Sheet Metal Industry, Stamping, Bakeries
Abrasion Resistant Yes
ANSI Abrasion Cycles 20000
ANSI Cut Grams 2117
ANSI/ISEA Puncture Force 0
Back Material Kevlar(R) / Synthetic
Finger Material Nitrile / Kevlar(R) / Synthetic
Finger Style Full Finger
Gauge 13
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Synthetic
Thumb Style Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms