Check Availability
  • Cut-Resistant Gloves
  • MCR SAFETY 

    Nitrile, Cut Resistant Gloves, 2XL, A4 ANSI/ISEA Cut Level, Orange, 1 PR

  • Item # 49DC10
  • Mfr. Model # 9178NFOXXL
Nitrile,  Cut Resistant Gloves,  2XL,  A4 ANSI/ISEA Cut Level,  Orange,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Lightweight, seamless shell provides comfort and dexterity for these Memphis Orange Kevlar® Series cut resistant gloves by MCR Safety. Gloves feature a high-visibility orange DuPont™ Kevlar engineered yarn with a nitrile foam coating that helps provide a secure grip. Additional features include thermal protection and touch screen compatibility.
Show More Close
 

Technical Specifications

Item # 49DC10
Mfr. Model # 9178NFOXXL
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Orange Kevlar(R)
Glove Size 2XL
Puncture Resistant Yes
Palm Material Nitrile
Color Orange
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 13-1/4"
Application Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Construction, Farming, Janitorial, Roofing
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams 1783
ANSI/ISEA Puncture Force 67.91
Finger Material Kevlar(R)
Finger Style Full Finger
Gauge 13
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Kevlar(R)
Thumb Style Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms