Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Orange, L, PR 1

  • Item # 48XW51
  • Mfr. Model # 9178NFOL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Orange, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XW51
Mfr. Model # 9178NFOL
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Orange Kevlar(R)
Glove Size L
Puncture Resistant No
Palm Material Kevlar(R)
Color Orange
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 12-3/4"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms