Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2, Kevlar® Lining, Black, Yellow, 2XL, PR 1

  • Item # 48GK61
  • Mfr. Model # 9693XXL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2, Kevlar® Lining, Black, Yellow, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Memphis UltraTech® cut-resistant glove from MCR Safety offers excellent cut and slash protection with wearable comfort. The breathable stretch Kevlar® shell with light foam nitrile palm and fingertips provides softness and flexibility that helps keep hands cool and reduce fatigue. Actifresh® treatment helps prevent odor and bacteria.
Show More Close
 

Technical Specifications

Item # 48GK61
Mfr. Model # 9693XXL
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.57 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 2
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series Ultra Tech
Glove Size 2XL
Puncture Resistant Yes
Palm Material Nitrile
Color Black, Yellow
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 10-1/4"
Application Automotive Assembly, Farming, Lanscaping, Assembly Line Production, Construction, Janitorial, Material Handling, Recycling
Abrasion Resistant Yes
ANSI Abrasion Cycles 2980
ANSI Cut Grams 521
ANSI Puncture Newtons 42.11
Back Material Kevlar(R)
Finger Material Nitrile / Kevlar(R)
Finger Style Full
Gauge 15
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Kevlar(R)
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms