Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Black, Yellow, M, PR 1

  • Item # 48GK58
  • Mfr. Model # 9693M
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Black, Yellow, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Memphis UltraTech® cut-resistant glove from MCR Safety offers excellent cut and slash protection with wearable comfort. The breathable stretch Kevlar® shell with light foam nitrile palm and fingertips provides softness and flexibility that helps keep hands cool and reduce fatigue. Actifresh® treatment helps prevent odor and bacteria.
Show More Close
 

Technical Specifications

Item # 48GK58
Mfr. Model # 9693M
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Ultra Tech
Glove Size M
Puncture Resistant Yes
Palm Material Nitrile
Color Black, Yellow
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 9"
Application Automotive Assembly, Farming, Lanscaping, Assembly Line Production, Construction, Janitorial, Material Handling, Recycling
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms