Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE, Stainless Steel Lining, High Visibility

  • Item # 48GJ17
  • Mfr. Model # 92723HVL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE, Stainless Steel Lining, High Visibility
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The nitrile foam coating provides a durable grip.
and the hi-vis lime green HPPE/nylon/Lycra® plated shell and hi-vis soft foam coating help hands be seen in dim or dark locations.
Show More Close
 

Technical Specifications

Item # 48GJ17
Mfr. Model # 92723HVL
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.2 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant HPPE, Stainless Steel
Suggested Use Environment Dry/Light Oil
Series Memphis Cut Pro
Glove Size L
Puncture Resistant Yes
Palm Material Nitrile
Color High Visibility Yellow
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 21"
Application Aircraft Manufacturing, Assembly Line Production, Bottling, Dairy, HVAC, Glass Handling, Material Handling, Sheet Metal Industry
Abrasion Resistant Yes
ANSI Abrasion Cycles 20000
ANSI Cut Grams 613
ANSI Puncture Newtons 84.45
Back Material HPPE / Nylon / Lycra
Finger Material Nitrile Foam / HPPE / Nylon / Lycra
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material HPPE/Nylon/Lycra(R)
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms