Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, High Visibility Yellow, S, PR 1

  • Item # 48GJ15
  • Mfr. Model # 92723HVS
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, High Visibility Yellow, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The nitrile foam coating provides a durable grip.
and the hi-vis lime green HPPE/nylon/Lycra® plated shell and hi-vis soft foam coating help hands be seen in dim or dark locations.
Show More Close
 

Technical Specifications

Item # 48GJ15
Mfr. Model # 92723HVS
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.17 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Memphis Cut Pro
Glove Size S
Puncture Resistant No
Palm Material Nitrile
Color High Visibility Yellow
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 21"
Application Aircraft Manufacturing, Assembly Line Production, Bottling, Dairy, HVAC, Glass Handling, Material Handling, Sheet Metal Industry
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms