Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Black, 2XL, PR 1

  • Item # 48GJ14
  • Mfr. Model # 92720NFXXL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Black, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. HPPE and steel liner is coated on the palm and fingers with durable-gripping nitrile foam.
Show More Close
 

Technical Specifications

Item # 48GJ14
Mfr. Model # 92720NFXXL
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.2 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 4
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Cut Pro
Glove Size 2XL
Puncture Resistant Yes
Palm Material Nitrile
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 11-1/2"
Application Automotive, Canning, Demolition, Glass Handling, HVAC, Construction, Metal Fabrication
Abrasion Resistant Yes
ANSI Abrasion Cycles 6542
ANSI Cut Grams 3858
ANSI Puncture Newtons 138.41
Finger Material Nitrile Foam / HPPE
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI/ISEA 105
Stitching Material HPPE
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms