Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6, HPPE, Stainless Steel Lining, Black, L, PR 1

  • Item # 48GJ12
  • Mfr. Model # 92720NFL
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6, HPPE, Stainless Steel Lining, Black, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. HPPE and steel liner is coated on the palm and fingers with durable-gripping nitrile foam.
Show More Close
 

Technical Specifications

Item # 48GJ12
Mfr. Model # 92720NFL
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.2 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 4
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant HPPE, Stainless Steel
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Cut Pro
Glove Size L
Puncture Resistant Yes
Palm Material Nitrile
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 11-1/4"
Application Automotive, Canning, Demolition, Glass Handling, HVAC, Construction, Metal Fabrication
Abrasion Resistant Yes
ANSI Abrasion Cycles 6542
ANSI Cut Grams 3858
ANSI Puncture Newtons 139.88
Back Material HPPE / Stainless steel
Finger Material Nitrile Foam / HPPE / Stainless steel
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI/ISEA 105
Stitching Material HPPE
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms