Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Black, S, PR 1

  • Item # 48GJ10
  • Mfr. Model # 92720NFS
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Black, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. HPPE and steel liner is coated on the palm and fingers with durable-gripping nitrile foam.
Show More Close
 

Technical Specifications

Item # 48GJ10
Mfr. Model # 92720NFS
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.16 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Cut Pro
Glove Size S
Puncture Resistant Yes
Palm Material Nitrile
Color Black
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Automotive, Canning, Demolition, Glass Handling, HVAC, Construction, Metal Fabrication
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms