Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Black, Salt and Pepper, S, PR 1

  • Item # 48GJ05
  • Mfr. Model # 92723NFS
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Black, Salt and Pepper, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are made of materials that comply with FDA regulations for food contact. They're so easy to wear, they help encourage safety compliance. HPPE/synthetic shell that supplies cut, tear, and abrasion resistance plus durable-gripping nitrile foam palm and fingertip coating.
Show More Close
 

Technical Specifications

Item # 48GJ05
Mfr. Model # 92723NFS
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.14 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Suggested Use Environment Dry, Light Oil and Oily
Series Memphis Cut Pro
Glove Size S
Puncture Resistant No
Palm Material Nitrile
Color Black, Salt and Pepper
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Flat
Glove Hand Style Left and Right
Glove Length 8-3/4"
Application Agriculture, Assembly Line Production, Construction, HVAC, Janitorial, Metal Fabrication, Recycling, Salvage, Bakeries
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms