Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, S, PR 1

  • Item # 40P624
  • Mfr. Model # 9178NFS
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Black, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Memphis Black Kevlar® cut-resistant coated gloves from MCR Safety are designed for hand protection, dexterity, and comfort in general tasks such as brick and knife handling, construction, landscaping, plumbing, maintenance, and farming. Kevlar material provides cut, abrasion, and thermal resistance. Seamless black Kevlar stretch knit with foam nitrile-dipped fingers and palm for enhanced grip. Black color hides dirt and grime.
Show More Close
 

Technical Specifications

Item # 40P624
Mfr. Model # 9178NFS
UNSPSC #46181504
Catalog Page 1679
Shipping Weight 0.15 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level 3
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Memphis Black Kevlar(R)
Glove Size S
Puncture Resistant No
Palm Material Nitrile
Color Black
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 12-1/4"
Application Advanced Manufacturing, Automotive Industry, Light Heat Applications, Glass Operations, Metal Stamping, Sheet Metal, Food Processing, Meat Packing.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms