Check Availability
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, 2XL, PR 1
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, 2XL, PR 1

  • Item # 40P618
  • Mfr. Model # 9672DT5XXL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 40P618
Mfr. Model # 9672DT5XXL
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Memphis Dyneema(R)
Glove Size 2XL
Puncture Resistant Yes
Palm Material Dyneema(R)
Color Blue
Cuff Continuous Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 14-1/2"
Application Automitive Assembly, Farming, Landscaping, Assembly Line Production, Construction, Furniture Industry, HVAC, Janitorial, Material Handling, Metal Fabrication, Roofing, Bakeries

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms