Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, S, PR 1

  • Item # 40P614
  • Mfr. Model # 9672DT5S
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P614
Mfr. Model # 9672DT5S
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Memphis Dyneema(R)
Glove Size S
Puncture Resistant Yes
Palm Material Dyneema(R)
Color Blue
Cuff Continuous Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 12-1/2"
Application Automitive Assembly, Farming, Landscaping, Assembly Line Production, Construction, Furniture Industry, HVAC, Janitorial, Material Handling, Metal Fabrication, Roofing, Bakeries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms