Check Availability
  • MCR SAFETY 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, XS, PR 1

  • Item # 20TP39
  • Mfr. Model # 9672DT5XS
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A6 Lining, Blue, XS, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20TP39
Mfr. Model # 9672DT5XS
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin Pakistan *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level 4
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Series Diamond Tech 5
Glove Size XS
Puncture Resistant Yes
Palm Material Dyneema(R)
Color Blue
Cuff Continuous Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Foam
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application General Purpose
Abrasion Resistant Yes
ANSI Cut Grams 3254
ANSI Puncture Newtons 108.09
Finger Material Nitrile
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI 105, EN388
Stitching Material Dyneema(R)
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms