Check Availability
  • MCR SAFETY 

    Leather Palm Gloves, Clarino® Synthetic Leather Palm Material, Hi-Visibility Yellow/Black, M, PR 1

  • Item # 25D637
  • Mfr. Model # Y300M
Leather Palm Gloves, Clarino® Synthetic Leather Palm Material, Hi-Visibility Yellow/Black, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25D637
Mfr. Model # Y300M
UNSPSC #46181504
Shipping Weight 0.45 lbs
Country of Origin Vietnam *
Item Leather Palm Gloves
Size M
Color Hi-Visibility Yellow/Black
Palm Material Clarino(R) Synthetic Leather
Back Material Hi-Visibility Mesh with Injection Molded TPR Padding
Cuff Adjustable Closure
Thumb Style Reinforced
Lining Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms