Check Availability
  • MCR SAFETY 

    Leather Gloves, Synthetic Leather Palm Material, Black, 2XL, PR 1

  • Item # 25D644
  • Mfr. Model # 925XXL
Leather Gloves, Synthetic Leather Palm Material, Black, 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25D644
Mfr. Model # 925XXL
UNSPSC #46181504
Shipping Weight 0.35 lbs
Country of Origin China *
Item Leather Gloves
Size 2XL
Color Black
Palm Material Synthetic Leather
Back Material Deerskin
Stitching Material Kevlar(R)
Cuff Adjustable Closure
Thumb Style Reinforced
Lining Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms