Check Availability
  • Safety Glasses
  • MCR SAFETY 

    Law® 2 Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 8MX90
  • Mfr. Model # LW210
Law® 2 Scratch-Resistant Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stylish wraparound lens design of LAW Protective Eyewear offers an excellent orbital seal and higher degree of protection from side impacts. Its dielectric design contains no metal parts. MCR SAFETY LAW Protective Eyewear gives users maximum comfort and protection. The hybrid temple design has non-slip gel temple pads for less pressure on the head. A universal nosebridge fits a wide variety of users.
Show More Close
 

Technical Specifications

Item # 8MX90
Mfr. Model # LW210
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Law(R) 2
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
* This product's country of origin is subject to change

Welcome Sign In