Check Availability
  • MCR SAFETY 

    Law® 2 Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 8MX92
  • Mfr. Model # LW210AF
Law® 2 Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Glasses have a high-clarity, lightweight, heat- and impact-resistant polycarbonate lens. The wraparound lens provides an orbital seal and helps protect against side impacts. Nonslip gel pads on temples reduce pressure on the head for added comfort.
Show More Close
 

Technical Specifications

Item # 8MX92
Mfr. Model # LW210AF
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Law(R) 2
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Clear
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms