Check Availability
  • MCR SAFETY 

    LAW® 3 Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 6LGY6
  • Mfr. Model # LW312AF
LAW® 3 Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fashionable wraparound lens design offers an excellent orbital seal and a higher level of protection from side impacts due to its greater coverage area. The addition of open cell foam inside each lens provides a greater level of comfort along with increased protection from small particles and debris by creating a tighter orbital seal. TPR (Thermal Plastic Rubber) temple inserts that enhance grip and comfort are included.
Show More Close
 

Technical Specifications

Item # 6LGY6
Mfr. Model # LW312AF
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series LAW(R) 3
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In