Check Availability
  • MCR SAFETY 

    Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Natural/Black, Glove Size: XL

  • Item # 48GM64
  • Mfr. Model # 9668XL
Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Natural/Black, Glove Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PVC coating on these knit gloves provides added grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 48GM64
Mfr. Model # 9668XL
UNSPSC #46181504
Shipping Weight 0.22 lbs
Country of Origin China *
Item Knit Gloves
Fabric Weight Regular
Material Cotton Polyester Blend
Glove Coating Material PVC
Color Natural/Black
Cuff Knit Wrist
Glove Size XL
Glove Length 10-1/2"
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 7
Application Agriculture, Carpentry, Construction, Janitorial, Landscaping, Warehousing
Glove Coating Finish Dotted
Glove Color Family Neutral
Finger Style Full Finger
Glove Lining Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms