Check Availability
  • MCR SAFETY 

    Knit Gloves, Acrylic Material, Knit Wrist Cuff, Orange, Glove Size: S

  • Item # 48GH39
  • Mfr. Model # 9675S
Knit Gloves, Acrylic Material, Knit Wrist Cuff, Orange, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The PVC coating on these knit gloves provides added grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 48GH39
Mfr. Model # 9675S
UNSPSC #46181504
Shipping Weight 2.75 lbs
Country of Origin Pakistan *
Item Knit Gloves
Fabric Weight Not Applicable
Material Acrylic
Glove Coating Material PVC
Color Orange
Cuff Knit Wrist
Glove Size S
Glove Length 9"
Glove Coating Coverage Palm and Fingers
Glove Styles Knit
Gauge 7
Application Assembly Line Production, Automotive Assembly, Bottling, Cold storage applications, Landscaping
Glove Coating Finish Fish Net
Glove Color Family Orange
Finger Style Full Finger
Glove Lining Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms