Check Availability
  • MCR SAFETY 

    Knit Gloves, Acrylic Material, Knit Wrist Cuff, Orange, Glove Size: M

  • Item # 48GH36
  • Mfr. Model # 9675MM
Knit Gloves, Acrylic Material, Knit Wrist Cuff, Orange, Glove Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PVC coating on these knit gloves provides added grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 48GH36
Mfr. Model # 9675MM
UNSPSC #46181504
Shipping Weight 2.72 lbs
Country of Origin Mexico *
Item Knit Gloves
Fabric Weight Not Applicable
Material Acrylic
Glove Coating Material PVC
Color Orange
Cuff Knit Wrist
Glove Size M
Glove Length 9-1/2"
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 7
Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Glove Coating Finish Fish Net
Glove Color Family Orange
Finger Style Full Finger
Glove Lining Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms