Check Availability
  • MCR SAFETY 

    Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, Glove Size: L

  • Item # 48GH33
  • Mfr. Model # 9676LM
Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PVC coating on these knit gloves provides added grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 48GH33
Mfr. Model # 9676LM
UNSPSC #46181504
Shipping Weight 2.878 lbs
Country of Origin Mexico *
Item Knit Gloves
Fabric Weight Not Applicable
Material Cotton Polyester Blend
Glove Coating Material PVC
Color Gray
Cuff Knit Wrist
Glove Size L
Glove Length 10"
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 7
Application Assembly Line Production, Automotive, Landscaping, Warehousing
Glove Coating Finish Fish Net
Glove Color Family Gray
Finger Style Full Finger
Glove Lining Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms