Check Availability
  • MCR SAFETY 

    Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, Glove Size: L

  • Item # 36J044
  • Mfr. Model # 9507LM
Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J044
Mfr. Model # 9507LM
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Knit Gloves
Fabric Weight Heavyweight
Material Cotton Polyester Blend
Glove Coating Material Uncoated
Color Gray
Cuff Knit Wrist
Glove Size L
Glove Length 9-3/4"
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing
Glove Coating Finish None
Glove Color Family Gray
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms