Check Availability
  • MCR SAFETY 

    Knit Gloves, Acrylic Terry / Polyester Material, Orange, Glove Size: S

  • Item # 26H750
  • Mfr. Model # 9675S
Knit Gloves, Acrylic Terry / Polyester Material, Orange, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26H750
Mfr. Model # 9675S
UNSPSC #46181504
Shipping Weight 2.85 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Acrylic Terry / Polyester
Glove Coating Material PVC
Color Orange
Glove Size S
Glove Style Knit
Gauge 7
Application Assembly Line Production, Automotive Assembly, Bottling, Cold Storage Applications, Landscaping
Glove Coating Finish Fish Net
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms