Check Availability
  • MCR SAFETY 

    Knit Gloves, Nylon Material, Knit Wrist Cuff, White, Glove Size: S

  • Item # 26H537
  • Mfr. Model # 9633SM
Knit Gloves, Nylon Material, Knit Wrist Cuff, White, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26H537
Mfr. Model # 9633SM
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Knit Gloves
Fabric Weight Not Applicable
Material Nylon
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size S
Glove Length 8-1/4"
Glove Coating Coverage None
Glove Style Knit
Gauge 13
Application Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Glove Lining Material Nylon
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms