Check Availability
  • MCR SAFETY 

    Klondike® Scratch-Resistant Safety Glasses, Light Blue Lens Color

  • Item # 3WMJ8
  • Mfr. Model # KD113
Klondike® Scratch-Resistant Safety Glasses, Light Blue Lens Color Safety Glasses,Light Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get a comfortable, secure fit all day long. CREWS Klondike Nylon Safety Glasses' spring-hinged temples ensure comfortable fit for both men and women with their twin bridge adjustable nosepiece, nonslip rubber head grips, and breakaway strap indentations on temples.The strong lenses with 11° base curve do not have replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3WMJ8
Mfr. Model # KD113
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Klondike(R)
Gender Unisex
Lens Color Light Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms