Check Availability
  • MCR SAFETY 

    Klondike® Plus Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 3NTN8
  • Mfr. Model # KD312
Klondike® Plus Scratch-Resistant Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Klondike Plus Safety Glasses give a customized fit every time with five-position ratcheting temples. The TPR nosepiece increases wearing comfort. Replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3NTN8
Mfr. Model # KD312
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Klondike(R) Plus
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable, Spatula
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In