Check Availability
  • MCR SAFETY 

    Klondike® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3WMJ5
  • Mfr. Model # KD110AF
Klondike® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CREWS Checkmate Safety Glasses have a wraparound design that provides a near total seal of the eye orbit to give you the highest level of protection. Impact-resistant, lightweight lenses are held in place by the flexible bayonet temple design for a comfortable fit during long use. Comfort-fitting universal nosebridge fits a wide variety of faces. Replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3WMJ5
Mfr. Model # KD110AF
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Klondike(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In