Check Availability
  • MCR SAFETY 

    Kevlar® Sleeve, 18"L, Elastic Cuff, Yellow

  • Item # 49DC94
  • Mfr. Model # 9318K13
Kevlar® Sleeve, 18"L, Elastic Cuff, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DC94
Mfr. Model # 9318K13
UNSPSC #46181516
Shipping Weight 0.11 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Kevlar(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Yellow
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Manufacturing, Food Service, Glass Handling, HVAC, Warehousing, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Janitorial, Landscaping, Metal Fabrication, Salvage
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms