Check Availability
  • MCR SAFETY 

    Kevlar® Sleeve, 18"L, Elastic Cuff, Gray, Yellow

  • Item # 49DC92
  • Mfr. Model # 9318K7
Kevlar® Sleeve, 18"L, Elastic Cuff, Gray, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC92
Mfr. Model # 9318K7
UNSPSC #46181516
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Kevlar(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Gray, Yellow
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Manufacturing Food Service, Glass Handling, HVAC, Warehousing, Agriculture, Automotive Assembly, Carpentry, Construction, Farming, Landscaping, Recycling, Sheet Metal Industry
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms