Check Availability
  • MCR SAFETY 

    Kevlar® Sleeve, 10"L, Knitted Cuff, Yellow, Sleeve Size: Universal

  • Item # 49DA44
  • Mfr. Model # 9371
Kevlar® Sleeve, 10"L, Knitted Cuff, Yellow, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DA44
Mfr. Model # 9371
UNSPSC #46181516
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Cuff Style Knitted
Suggested Use Environment Dry
Color Yellow
Sleeve Size Universal
Sleeves Length 10"
ANSI/ISEA Puncture Level 0
Application Manufacturing, Food Service, Glass Handling, HVAC, Warehousing, Agriculture, Automotive, Carpentry, Construction, Demolition, Furniture Industry, Landscaping, Mechanics
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms