Check Availability
  • MCR SAFETY 

    Hornet DX Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 35ZA36
  • Mfr. Model # HDX112AF
Hornet DX  Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outstanding comfort and protection from impact and airborne debris. The Hornet DX# features a replaceable vented hypo-allergenic foam gasket around the entire inside of the lens. The removable strap provides an adjustable goggle-like fit in a lightweight design.
Show More Close
 

Technical Specifications

Item # 35ZA36
Mfr. Model # HDX112AF
UNSPSC #46181802
Catalog Page 1654
Shipping Weight 0.3 lbs
Country of Origin China *
Item Safety Glasses
Series Hornet DX(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Removable strp
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms