Check Availability
  • Safety Glasses
  • MCR SAFETY 

    Hellion Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 21U070
  • Mfr. Model # HL112AF
Hellion Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The internal TPR sideshields of these safety glasses protect against airborne particles more comfortably than do goggles. The temple sleeves provide a better grip and more-comfortable fit.
Show More Close
 

Technical Specifications

Item # 21U070
Mfr. Model # HL112AF
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Hellion
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black/Silver
Eyewear Size Universal
Frame Material TPR
Lens Material Polycarbonate
Temple Color Silver
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Eyeglass Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In