Check Availability
  • MCR SAFETY 

    HPPE Sleeve, 18"L, Elastic Cuff, Black, White

  • Item # 49DC98
  • Mfr. Model # 9218M13
HPPE Sleeve, 18"L, Elastic Cuff, Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC98
Mfr. Model # 9218M13
UNSPSC #46181516
Shipping Weight 0.16 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material HPPE
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Agriculture, Aircraft Manufacturing, Assembly Line Production, Automotive Assembly, Construction, Furniture Industry, Material Handling, Mechanics, Metal Fabrication, Warehousing
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms