Check Availability
  • MCR SAFETY 

    Glove Clip, 12 in. L x 1-1/2 in. D, Orange

  • Item # 48GL59
  • Mfr. Model # GCO
Glove Clip, 12 in. L x 1-1/2 in. D, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48GL59
Mfr. Model # GCO
UNSPSC #46181504
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Glove Clip
Color Orange
Length 12"
Depth 1-1/2"
Holds (1) Pair of Gloves
Material Nylon, Metal
Mounts On Belts
Includes Sturdy Metal Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov