Check Availability
  • MCR SAFETY 

    ForceFlex® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4RGN9
  • Mfr. Model # FF120
ForceFlex® Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ForceFlex technology uses a patented, multi-injection molding of the lens with a thermo plastic urethane (TPU) frame. The unique TPU material allows the frame to flex and fit any size face—small or large. Plus, ForceFlex can achieve a military ballistic level impact resistance at over 1000 feet per second. Dual-material temples on these Safety Glasses combine TPU material for comfort and grip and polycarbonate for durability. The universal nosebridge comfortably fits any face type. Flexible bayonet temples make sure the glasses can slip on and off easily under your helmet, head set, or other headgear. Each pair includes microfiber cleaning bag.
Show More Close
 

Technical Specifications

Item # 4RGN9
Mfr. Model # FF120
UNSPSC #46181802
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series ForceFlex(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material TPU
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Cleaning Bag
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms