Check Availability
  • MCR SAFETY 

    ForceFlex® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 22JJ36
  • Mfr. Model # FF320AF
ForceFlex® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The most advanced performance glasses have arrived. The Next Generation of ForceFlex® glasses are now lighter, more comfortable, and more flexible than before. Radical styling combining soft materials on the temple and nose pads enhance looks and comfort. Safety glasses are designed with their lenses molded into the flexible frame, allowing the frame to fit both large to small faces.
Show More Close
 

Technical Specifications

Item # 22JJ36
Mfr. Model # FF320AF
UNSPSC #46181802
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series ForceFlex(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Blue/White
Eyewear Size Universal
Frame Material TPU/PC
Lens Material Polycarbonate
Temple Color Blue/White
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Cleaning Bag
Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms