Check Availability
  • MCR SAFETY 

    ForceFlex® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 22JJ31
  • Mfr. Model # FF312AF
ForceFlex® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Next Generation of ForceFlex® glasses is now lighter, more comfortable, and more flexible than before. Radical styling combining soft materials on the temple and nose pads enhance looks and comfort. The most flexible safety glass on the planet and a durable, ultra-flexible frame. Patented Multi-Injection molding locks lens into frame. Moldable Co-Injected soft temple material for precise fit. Soft, secure TPR nose pads. Safety glasses are a universal size thanks to the lens, which is molded into the flexible frame. This allows the frame to fit large to small faces.
Show More Close
 

Technical Specifications

Item # 22JJ31
Mfr. Model # FF312AF
UNSPSC #46181802
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series ForceFlex(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material TPU/PC
Lens Material Polycarbonate
Temple Color Black
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms