Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Blue, Sleeve Size: Universal

  • Item # 49DD01
  • Mfr. Model # 9318DT510T
Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Blue, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Help protect your forearm from injury with this MCR Safety cut resistant sleeve. Model is constructed of durable DSM Dyneema® a high modulus polyethylene (HMPE) fiber that’s 15 times stronger than surgical steel. Sleeve is ideal when you need additional cut and abrasion protection in your forearm area and it’s cool and comfortable to wear. An elbow gusset allows for greater freedom of movement in the bicep and elbow areas. ANSI Abrasion Level: 3.
Show More Close
 

Technical Specifications

Item # 49DD01
Mfr. Model # 9318DT510T
UNSPSC #46181516
Shipping Weight 0.16 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level A5
ANSI/ISEA Abrasion Level 4
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Blue
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Assembly Line Production, Automotive Assembly, Canning, Food Service, Salvage, Sheet Metal Industry, Warehousing, Bakeries
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms