Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White

  • Item # 49DC99
  • Mfr. Model # 9318DT10
Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DC99
Mfr. Model # 9318DT10
UNSPSC #46181516
Shipping Weight 0.29 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Agriculture, Aircraft Manufacturing, Assembly Line Production, Automotive, Bottling, Canning, Carpentry, Construction, Demolition, Glass Handling, Rebar, Salvage, Sheet Metal Industry
Standards ANSI/ISEA 105
Includes Silicone Coating
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms