Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White, Sleeve Size: Universal

  • Item # 25D609
  • Mfr. Model # 9318D10T
Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thumb hole with this Memphis Series cut resistant sleeve by MCR Safety helps keep it from sliding down your arm. The Dyneema® fibers dissipate body heat and pass moisture from the inside of the sleeve to the outside for more comfortable use. Sleeve is durable and launderable for long life, and it’s constructed with FDA-accepted materials suitable for use in food processing applications.
Show More Close
 

Technical Specifications

Item # 25D609
Mfr. Model # 9318D10T
UNSPSC #46181516
Shipping Weight 0.15 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
Application Agriculture, Assembly Line Production, Automotive Assembly, Construction, Demolition, Glass Handling, HVAC, Janitorial, Sheet Metal Industry
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms