Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White

  • Item # 25D607
  • Mfr. Model # 9318D7T
Dyneema® Sleeve with Thumbhole, 18"L, Elastic Cuff, Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25D607
Mfr. Model # 9318D7T
UNSPSC #46181516
Shipping Weight 0.2 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
Application Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Landscpacing, Materical Handling, Recycling
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms