Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve, 18"L, Elastic Cuff, Black, White

  • Item # 49DC15
  • Mfr. Model # 9318D10TMD
Dyneema® Sleeve, 18"L, Elastic Cuff, Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DC15
Mfr. Model # 9318D10TMD
UNSPSC #46181516
Shipping Weight 0.16 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Assembly Line Production, Automotive, Bottling, Canning, Carpentry, Construction, Demolition, Furniture Industry, Manufacturing, Material Handling, Sheet Metal Industry
Standards ANSI/ISEA 105
Includes Silcon Mini-dots
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms