Check Availability
  • MCR SAFETY 

    Dyneema® Sleeve, 18"L, Elastic Cuff, Black, White

  • Item # 25D606
  • Mfr. Model # 9318D7
Dyneema® Sleeve, 18"L, Elastic Cuff, Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25D606
Mfr. Model # 9318D7
UNSPSC #46181516
Shipping Weight 0.2 lbs
Country of Origin Sri Lanka *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Dyneema(R)
Cuff Style Elastic
Suggested Use Environment Dry
Color Black, White
Sleeve Size Universal
Sleeves Length 18"
Application Agriculture, Automotive, Canning, Carpentry, Construction, Food, Manufacturing
Standards ANSI/ISEA 105
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms