Check Availability
  • MCR SAFETY 

    Dallas® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 2ETH1
  • Mfr. Model # DL112
Dallas® Scratch-Resistant Safety Glasses, Gray Lens Color Safety Glasses,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative nosebridge with a gel nose pad on these MCR Safety Dallas® Series safety glasses is designed to comfortably fit a wide variety of users. Lightweight glasses feature wraparound lenses that provide greater side impact protection, and a close orbital seal for maximum eye protection. Bayonet temples reduce pressure on the area behind the ears, while the full-length nonslip temple sleeves grip the head for a comfortable and secure fit.
Show More Close
 

Technical Specifications

Item # 2ETH1
Mfr. Model # DL112
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Dallas(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Retainer Cord
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In