Check Availability
  • MCR SAFETY 

    Dallas® Anti-Fog, Scratch-Resistant Safety Glasses

  • Item # 26H202
  • Mfr. Model # DL312AF
Dallas® Anti-Fog, Scratch-Resistant Safety Glasses
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative nosebridge with a gel nose pad on these MCR Safety Dallas® Series safety glasses is designed to comfortably fit a wide variety of users. Lightweight glasses feature wraparound lenses that provide greater side impact protection, and a close orbital seal for maximum eye protection. Bayonet temples reduce pressure on the area behind the ears, while the full-length nonslip temple sleeves grip the head for a comfortable and secure fit.
Show More Close
 

Technical Specifications

Item # 26H202
Mfr. Model # DL312AF
UNSPSC #46181802
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Dallas(R)
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Style Half-Frame
Frame Material TPR
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms