Check Availability
  • MCR SAFETY 

    Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, High Visibility Lime, XL, PR 1

  • Item # 49DC47
  • Mfr. Model # MC500XL
Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, High Visibility Lime, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DC47
Mfr. Model # MC500XL
UNSPSC #46181504
Shipping Weight 0.38 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A4
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 0
Suggested Use Environment Dry/Light Oil
Series Memphis Cut Pro
Glove Size XL
Puncture Resistant No
Palm Material High-Performance Polyethylene
Color High Visibility Lime
Cuff Hook-and-Loop
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Agriculture, Automotive, Baggage Handling, Carpentry, Construction, Bottling, Emergency, Glass Handling, Heavy Equipment Operator, Landscaping, Material Handling, Millwright Operations, Plating, Plywood Industry, Search and Rescue, Sheet Metal Industry
Abrasion Resistant Yes
ANSI Abrasion Cycles 20,000
ANSI Cut Grams 2112
ANSI Puncture Newtons 0
Finger Material Silicone / Nylon, HPPE
Finger Style Full
Gauge 10
Knuckle Padding Material TPR
Standards ANSI 105, EN388
Thumb Style Reinforced
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms